- Radial, Self-Aligning Bearing Type
- 112.713 mm Inner Diameter
- 230 mm Outer Diameter
- 104 mm Width
| Inch/Metric | Metric |
| Static Load Rating [Max] | 640000 N |
| Corner Radius [Min] | 3 mm |
| I.D. | 112.713 mm |
| Dynamic Load Rating | 490000 N |
| O.D. | 230 mm |
| Bearing Type | Radial, Self-Aligning |
| Weight | 36.586 LB |
| EAN or UPC | 4026677373212 |

