- Radial, Self-Aligning Bearing Type
- 88.9 mm Inner Diameter
- 180 mm Outer Diameter
- 76 mm Width
| O.D. | 180 mm |
| Inch/Metric | Metric |
| Bearing Type | Radial, Self-Aligning |
| Corner Radius [Min] | 2.1 mm |
| I.D. | 88.9 mm |
| Static Load Rating [Max] | 360000 N |
| Dynamic Load Rating | 285000 N |
| Weight | 14.326 LB |
| EAN or UPC | 4012801478625 |

