- Radial, Self-Aligning Bearing Type
- 87.313 mm Inner Diameter
- 180 mm Outer Diameter
- 76 mm Width
| Bearing Type | Radial, Self-Aligning |
| Corner Radius [Min] | 2.1 mm |
| Dynamic Load Rating | 260000 N |
| Static Load Rating [Max] | 320000 N |
| O.D. | 180 mm |
| I.D. | 87.313 mm |
| Inch/Metric | Metric |
| Weight | 14.22 LB |
| EAN or UPC | 4012801632003 |

