- Split Spherical
- 3 1/4" ID x 160 mm OD x 70 mm Wide
- Straight Bore
- C0 - Normal Clearance
- Polyamide Cage
description
- FAG Split Spherical Roller Bearing is an innovative, timesaving solution to bearing replacement. By eliminating complicated bearing replacement, the split design reduces downtime and keeps the aggregate industry InSync® with productivity and profitability.
applications
- Belt conveyors
- Trough conveyors
- Chain conveyors
- Screw conveyors (expansion side only)
- Bucket wheel drives
- Fans
- Mixers
features
- Can be used in existing inch or metric housings – reduces replacement costs
- No major modification required to existing housings – maintains existing shaft center height
- Comparable capacity to solid bearing – no decrease in bearing life
- Double row spherical design – provides high thrust capability
- Internally self-aligning – higher dynamic misalignment capability
- Simplifies installation with fewer parts – less downtime
- One bearing design for fixed or floating arrangements – reduces inventory costs
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| Bore Type | Round Bore |
| Inner Ring Width | 70 mm |
| Static Load Rating [Max] | 60000 lbf |
| Bearing Type | Split Spherical |
| Axial Load [Max] | 1700 lb/in |
| Split Seal No. | LERS70 |
| Cage Material | Polyamide (Molded Nylon) |
| Radial Internal Clearance Specification | Normal Clearance |
| Enclosure | Unsealed |
| Origin | Spherical Split |
| Limiting Speed | 2000 rpm |
| Radial Internal Clearance | Normal |
| Dynamic Load Rating | 47500 lbf |
| Fillet Radius | 2 mm |
| Outer Ring Width | 40 mm |
| Ring Modification | None |
| I.D. | 3 1/4 in |
| O.D. | 160 mm |
| Housing No. | SAF518/3.1/4 |
| Weight | 10.141 LB |
| EAN or UPC | 4012801478601 |

