- Radial, Self-Aligning Bearing Type
- 74.613 mm Inner Diameter
- 150 mm Outer Diameter
- 68 mm Width
| Bearing Type | Radial, Self-Aligning |
| Corner Radius [Min] | 2 mm |
| Dynamic Load Rating | 170000 N |
| I.D. | 74.613 mm |
| Static Load Rating [Max] | 212000 N |
| O.D. | 150 mm |
| Inch/Metric | Metric |
| Weight | 9.92 LB |
| EAN or UPC | 4026677622570 |

