- Radial, Self-Aligning Bearing Type
- 63.5 mm Inner Diameter
- 130 mm Outer Diameter
- 60 mm Width
| Static Load Rating [Max] | 208000 N |
| I.D. | 63.5 mm |
| Inch/Metric | Metric |
| Corner Radius [Min] | 1.5 mm |
| Bearing Type | Radial, Self-Aligning |
| Dynamic Load Rating | 173000 N |
| O.D. | 130 mm |
| Weight | 6.172 LB |
| EAN or UPC | 4012801478540 |

