- Radial, Self-Aligning Bearing Type
- 200 mm Inner Diameter
- 360 mm Outer Diameter
- 98 mm Width
| Bearing Type | Radial, Self-Aligning |
| Corner Radius [Min] | 4 mm |
| Radial Internal Clearance | C4 |
| I.D. | 200 mm |
| O.D. | 360 mm |
| Inch/Metric | Metric |
| Static Load Rating [Max] | 1.99e+006 N |
| Dynamic Load Rating | 1.52e+006 N |
| Weight | 95.238 LB |
| EAN or UPC | 4012802617320 |

