- Radial, Self-Aligning Bearing Type
- 170 mm Inner Diameter
- 310 mm Outer Diameter
- 86 mm Width
| Radial Internal Clearance | C3 |
| Dynamic Load Rating | 1.32e+006 N |
| I.D. | 170 mm |
| Bearing Type | Radial, Self-Aligning |
| O.D. | 310 mm |
| Inch/Metric | Metric |
| Limiting Speed | 2400 rpm |
| Static Load Rating [Max] | 1.57e+006 N |
| Corner Radius [Min] | 4 mm |
| Weight | 58.334 LB |
| EAN or UPC | 4026677833716 |

