- Radial, Self-Aligning Bearing Type
- 150 mm Inner Diameter
- 270 mm Outer Diameter
- 73 mm Width
| Corner Radius [Min] | 3 mm |
| Static Load Rating [Max] | 1.21e+006 N |
| Limiting Speed | 2600 rpm |
| Outer Ring Width | 73 mm |
| Cage Material | Steel |
| Ring Modification | None |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| Radial Internal Clearance | C4 |
| Bearing Type | Radial, Self-Aligning |
| Bore Type | Tapered Bore |
| O.D. | 270 mm |
| Inch/Metric | Metric |
| Radial Internal Clearance Specification | Clearance Greater Than C3 |
| RIC | C4 |
| Enclosure | Unsealed |
| Dynamic Load Rating | 1.01e+006 N |
| I.D. | 150 mm |
| Weight | 37.588 LB |
| EAN or UPC | 4026677870537 |

