- Radial, Self-Aligning Bearing Type
- 150 mm Inner Diameter
- 270 mm Outer Diameter
- 73 mm Width
| I.D. | 150 mm |
| Radial Internal Clearance | C4 |
| Corner Radius [Min] | 3 mm |
| O.D. | 270 mm |
| Bearing Type | Radial, Self-Aligning |
| Static Load Rating [Max] | 1.21e+006 N |
| Limiting Speed | 2600 rpm |
| Dynamic Load Rating | 1.01e+006 N |
| Inch/Metric | Metric |
| Weight | 39.683 LB |
| EAN or UPC | 4026677870520 |

