- Radial, Self-Aligning Bearing Type
- 140 mm Inner Diameter
- 250 mm Outer Diameter
- 68 mm Width
| Enclosure | Unsealed |
| I.D. | 140 mm |
| Outer Ring Width | 68 mm |
| RIC | C4 |
| O.D. | 250 mm |
| Static Load Rating [Max] | 1.04e+006 N |
| Ring Modification | None |
| Inch/Metric | Metric |
| Dynamic Load Rating | 870000 N |
| Cage Material | Brass/Bronze |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| Corner Radius [Min] | 3 mm |
| Radial Internal Clearance | C4 |
| Bore Type | Round Bore |
| Bearing Type | Radial, Self-Aligning |
| Radial Internal Clearance Specification | Clearance Greater Than C3 |
| Weight | 31.084 LB |
| EAN or UPC | 4026677860279 |

