| Radial Internal Clearance | C3 |
| Dynamic Load Rating | 760000 N |
| Bearing Type | Radial, Self-Aligning |
| Corner Radius [Min] | 3 mm |
| Static Load Rating [Max] | 890000 N |
| I.D. | 130 mm |
| O.D. | 230 mm |
| Inch/Metric | Metric |
| Weight | 24.251 LB |
| EAN or UPC | 4026677859655 |
| Radial Internal Clearance | C3 |
| Dynamic Load Rating | 760000 N |
| Bearing Type | Radial, Self-Aligning |
| Corner Radius [Min] | 3 mm |
| Static Load Rating [Max] | 890000 N |
| I.D. | 130 mm |
| O.D. | 230 mm |
| Inch/Metric | Metric |
| Weight | 24.251 LB |
| EAN or UPC | 4026677859655 |