- Radial, Self-Aligning Bearing Type
- 130 mm Inner Diameter
- 230 mm Outer Diameter
- 64 mm Width
| Radial Internal Clearance | C4 |
| Inch/Metric | Metric |
| Bearing Type | Radial, Self-Aligning |
| Corner Radius [Min] | 3 mm |
| I.D. | 130 mm |
| O.D. | 230 mm |
| Static Load Rating [Max] | 890000 N |
| Dynamic Load Rating | 760000 N |
| Weight | 24.25 LB |
| EAN or UPC | 4026677859648 |

