- Radial, Self-Aligning Bearing Type
- 130 mm Inner Diameter
- 230 mm Outer Diameter
- 64 mm Width
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| Outer Ring Width | 64 mm |
| Dynamic Load Rating | 760000 N |
| Radial Internal Clearance Specification | Clearance Greater Than C3 |
| Radial Internal Clearance | C4 |
| Bore Type | Tapered Bore |
| Static Load Rating [Max] | 890000 N |
| O.D. | 230 mm |
| Bearing Type | Radial, Self-Aligning |
| Cage Material | Brass/Bronze |
| RIC | C4 |
| Enclosure | Unsealed |
| Ring Modification | None |
| Corner Radius [Min] | 3 mm |
| I.D. | 130 mm |
| Inch/Metric | Metric |
| Weight | 23.368 LB |
| EAN or UPC | 4026677859709 |

