- Radial, Self-Aligning Bearing Type
- 110 mm Inner Diameter
- 200 mm Outer Diameter
- 53 mm Width
| I.D. | 110 mm |
| O.D. | 200 mm |
| Inch/Metric | Metric |
| Ring Modification | None |
| Radial Internal Clearance Specification | Clearance Greater Than C3 |
| Enclosure | Unsealed |
| Bore Type | Tapered Bore |
| Outer Ring Width | 53 mm |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| Bearing Type | Radial, Self-Aligning |
| RIC | C4 |
| Static Load Rating [Max] | 600000 N |
| Dynamic Load Rating | 550000 N |
| Radial Internal Clearance | C4 |
| Corner Radius [Min] | 2.1 mm |
| Cage Material | Brass/Bronze |
| Weight | 15.516 LB |
| EAN or UPC | 4026677858474 |

