- Radial, Self-Aligning Bearing Type
- 110 mm Inner Diameter
- 200 mm Outer Diameter
- 53 mm Width
| Inch/Metric | Metric |
| I.D. | 110 mm |
| Static Load Rating [Max] | 600000 N |
| Dynamic Load Rating | 550000 N |
| O.D. | 200 mm |
| Corner Radius [Min] | 2.1 mm |
| Bearing Type | Radial, Self-Aligning |
| Weight | 15.537 LB |
| EAN or UPC | 4026677924452 |

