- Radial, Self-Aligning Bearing Type
- 110 mm Inner Diameter
- 200 mm Outer Diameter
- 53 mm Width
| Bearing Type | Radial, Self-Aligning |
| Radial Internal Clearance | C4 |
| I.D. | 110 mm |
| Inch/Metric | Metric |
| Limiting Speed | 4000 rpm |
| Dynamic Load Rating | 550000 N |
| Corner Radius [Min] | 2.1 mm |
| O.D. | 200 mm |
| Static Load Rating [Max] | 600000 N |
| Weight | 14.676 LB |
| EAN or UPC | 4026677864116 |

