- Radial, Self-Aligning Bearing Type
- 100 mm Inner Diameter
- 180 mm Outer Diameter
- 46 mm Width
| Corner Radius [Min] | 2.1 mm |
| Bearing Type | Radial, Self-Aligning |
| Ring Modification | T41A - Reduced Tolerances for Bore & Outside Diameter Increased Radial Clearance |
| O.D. | 180 mm |
| Dynamic Load Rating | 430000 N |
| I.D. | 100 mm |
| Static Load Rating [Max] | 475000 N |
| Radial Internal Clearance | C4 |
| Radial Internal Clearance Specification | Clearance Greater Than C3 |
| Inch/Metric | Metric |
| Weight | 10.868 LB |
| EAN or UPC | 4026677857743 |

