- Radial, Self-Aligning Bearing Type
- 100 mm Inner Diameter
- 180 mm Outer Diameter
- 46.0001 mm Width
| I.D. | 100 mm |
| O.D. | 180 mm |
| Corner Radius [Min] | 2.1 mm |
| Static Load Rating [Max] | 475000 N |
| Dynamic Load Rating | 430000 N |
| Bearing Type | Radial, Self-Aligning |
| Limiting Speed | 4300 rpm |
| Inch/Metric | Metric |
| Radial Internal Clearance | C4 |
| Weight | 10.339 LB |
| EAN or UPC | 4026677867100 |

