- Self-Aligning Bearing Type
- 110 mm Inner Diameter
- 200 mm Outer Diameter
- 53 mm Width
| Radial Internal Clearance | C3 |
| Cone Corner Radius | 2.1 mm |
| I.D. | 110 mm |
| Bearing Type | Self-Aligning |
| Inch/Metric | Metric |
| Dynamic Load Rating | 126000 N |
| Static Load Rating [Max] | 51000 N |
| O.D. | 200 mm |
| Corner Radius [Min] | 2.1 mm |
| Limiting Speed - Oil | 5000 rpm |
| Weight | 15.652 LB |
| EAN or UPC | 4012801479875 |

