- Radial, Self-Aligning Bearing Type
- 95 mm Inner Diameter
- 170 mm Outer Diameter
- 43 mm Width
| Bearing Type | Radial, Self-Aligning |
| Dynamic Load Rating | 380000 N |
| Radial Internal Clearance | C4 |
| Corner Radius [Min] | 2.1 mm |
| Limiting Speed | 4500 rpm |
| Static Load Rating [Max] | 415000 N |
| I.D. | 95 mm |
| O.D. | 170 mm |
| Inch/Metric | Metric |
| Weight | 8.355 LB |
| EAN or UPC | 4026677870490 |

