- Radial, Self-Aligning Bearing Type
- 90 mm Inner Diameter
- 160 mm Outer Diameter
- 40 mm Width
| I.D. | 90 mm |
| Corner Radius [Min] | 2 mm |
| Static Load Rating [Max] | 350000 N |
| Dynamic Load Rating | 325000 N |
| O.D. | 160 mm |
| Radial Internal Clearance | C4 |
| Bearing Type | Radial, Self-Aligning |
| Limiting Speed | 4800 rpm |
| Inch/Metric | Metric |
| Weight | 7.01 LB |
| EAN or UPC | 4026677870469 |

