- Radial, Self-Aligning Bearing Type
- 80 mm Inner Diameter
- 140 mm Outer Diameter
- 33 mm Width
| O.D. | 140 mm |
| Enclosure | Unsealed |
| Outer Ring Width | 33 mm |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| I.D. | 80 mm |
| Radial Internal Clearance | C4 |
| Ring Modification | None |
| Cage Material | Brass/Bronze |
| Dynamic Load Rating | 250000 N |
| Bearing Type | Radial, Self-Aligning |
| Static Load Rating [Max] | 270000 N |
| Inch/Metric | Metric |
| Bore Type | Tapered Bore |
| RIC | C4 |
| Radial Internal Clearance Specification | Clearance Greater Than C3 |
| Corner Radius [Min] | 2 mm |
| Weight | 4.408 LB |
| EAN or UPC | 4026677850799 |

