- Radial, Self-Aligning Bearing Type
- 80 mm Inner Diameter
- 140 mm Outer Diameter
- 33 mm Width
| Dynamic Load Rating | 250000 N |
| Radial Internal Clearance | C4 |
| I.D. | 80 mm |
| Inch/Metric | Metric |
| Bearing Type | Radial, Self-Aligning |
| Corner Radius [Min] | 2 mm |
| O.D. | 140 mm |
| Static Load Rating [Max] | 270000 N |
| Limiting Speed | 5600 rpm |
| Weight | 4.321 LB |
| EAN or UPC | 4026677870421 |

