- Radial, Self-Aligning Bearing Type
- 75 mm Inner Diameter
- 130 mm Outer Diameter
- 31 mm Width
| Bearing Type | Radial, Self-Aligning |
| Inch/Metric | Metric |
| Corner Radius [Min] | 1.5 mm |
| O.D. | 130 mm |
| Radial Internal Clearance | C2 |
| Dynamic Load Rating | 215000 N |
| Static Load Rating [Max] | 237000 N |
| I.D. | 75 mm |
| Weight | 3.659 LB |
| EAN or UPC | 4026677849311 |

