- Radial, Self-Aligning Bearing Type
- 70 mm Inner Diameter
- 125 mm Outer Diameter
- 31 mm Width
| Limiting Speed | 6300 rpm |
| Inch/Metric | Metric |
| Static Load Rating [Max] | 226000 N |
| Bearing Type | Radial, Self-Aligning |
| Corner Radius [Min] | 1.5 mm |
| Radial Internal Clearance | C4 |
| I.D. | 70 mm |
| Dynamic Load Rating | 211000 N |
| O.D. | 125 mm |
| Weight | 3.35 LB |
| EAN or UPC | 4026677807038 |

