- Radial, Self-Aligning Bearing Type
- 65 mm Inner Diameter
- 120 mm Outer Diameter
- 31 mm Width
| Radial Internal Clearance | C4 |
| O.D. | 120 mm |
| Static Load Rating [Max] | 210000 N |
| Dynamic Load Rating | 202000 N |
| Corner Radius [Min] | 1.5 mm |
| Inch/Metric | Metric |
| I.D. | 65 mm |
| Limiting Speed | 6700 rpm |
| Bearing Type | Radial, Self-Aligning |
| Weight | 3.163 LB |
| EAN or UPC | 4026677805102 |

