| O.D. | 110 mm |
| Bearing Type | Radial, Self-Aligning |
| Static Load Rating [Max] | 155000 N |
| Inch/Metric | Metric |
| I.D. | 60 mm |
| Dynamic Load Rating | 160000 N |
| Corner Radius [Min] | 1.5 mm |
| Radial Internal Clearance | C4 |
| Weight | 2.447 LB |
| EAN or UPC | 4026677990914 |
| O.D. | 110 mm |
| Bearing Type | Radial, Self-Aligning |
| Static Load Rating [Max] | 155000 N |
| Inch/Metric | Metric |
| I.D. | 60 mm |
| Dynamic Load Rating | 160000 N |
| Corner Radius [Min] | 1.5 mm |
| Radial Internal Clearance | C4 |
| Weight | 2.447 LB |
| EAN or UPC | 4026677990914 |