- Radial, Self-Aligning Bearing Type
- 60 mm Inner Diameter
- 110 mm Outer Diameter
- 28 mm Width
| Static Load Rating [Max] | 155000 N |
| I.D. | 60 mm |
| Dynamic Load Rating | 160000 N |
| Radial Internal Clearance | C3 |
| Bearing Type | Radial, Self-Aligning |
| Corner Radius [Min] | 1.5 mm |
| Inch/Metric | Metric |
| O.D. | 110 mm |
| Weight | 2.456 LB |
| EAN or UPC | 4026677807762 |

