| RIC | Normal |
| Cage Material | Steel |
| Ring Modification | None |
| Dynamic Load Rating | 104000 N |
| Limiting Speed | 10000 rpm |
| Enclosure | Unsealed |
| Inch/Metric | Metric |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| Corner Radius [Min] | 1.1 mm |
| Bearing Type | Radial, Self-Aligning |
| Radial Internal Clearance | Normal |
| Bore Type | Round Bore |
| Radial Internal Clearance Specification | Normal Clearance |
| Static Load Rating [Max] | 99000 N |
| Outer Ring Width | 23 mm |
| O.D. | 85 mm |
| I.D. | 45 mm |
| Weight | 1.235 LB |
| EAN or UPC | 4026677804754 |

