- Radial, Self-Aligning Bearing Type
- 45 mm Inner Diameter
- 85 mm Outer Diameter
- 23 mm Width
| Dynamic Load Rating | 104000 N |
| Corner Radius [Min] | 1.1 mm |
| Limiting Speed | 10000 rpm |
| O.D. | 85 mm |
| Static Load Rating [Max] | 99000 N |
| I.D. | 45 mm |
| Radial Internal Clearance | C4 |
| Bearing Type | Radial, Self-Aligning |
| Inch/Metric | Metric |
| Weight | 1.188 LB |
| EAN or UPC | 4026677804792 |

