- Self-Aligning Bearing Type
- 95 mm Inner Diameter
- 170 mm Outer Diameter
- 43 mm Width
| Inch/Metric | Metric |
| O.D. | 170 mm |
| I.D. | 95 mm |
| Radial Internal Clearance | C3 |
| Bearing Type | Self-Aligning |
| Dynamic Load Rating | 84000 N |
| Corner Radius [Min] | 2.1 mm |
| Static Load Rating [Max] | 34000 N |
| Limiting Speed - Oil | 6100 rpm |
| Weight | 9.038 LB |
| EAN or UPC | 4012801262620 |

