- Self-Aligning Bearing Type
- 90 mm Inner Diameter
- 160 mm Outer Diameter
- 40 mm Width
| Enclosure | Open |
| Outer Ring Width | 40 mm |
| Bore Type | Round Bore |
| No. in Set | Single Bearing |
| Cage Type | Plastic |
| Cone Corner Radius | 2 mm |
| Material | Steel |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| O.D. Type | Straight |
| Fillet Radius | 2 mm |
| Bearing Type | Self-Aligning |
| O.D. | 160 mm |
| Dynamic Load Rating | 71000 N |
| Limiting Speed - Oil | 4400 rpm |
| Corner Radius [Min] | 2 mm |
| Seal Type | Unsealed |
| Static Load Rating [Max] | 28500 N |
| Radial Internal Clearance | C3 |
| icNumber | 7699013 |
| Contact Angle | N/A |
| Precision Level | Standard (ABEC 1) |
| Snap Ring | No Snap Ring |
| Capacity | Standard Capacity |
| Cage Material | Polyamide (Molded Nylon) |
| Locking Device | No Locking Device |
| Inner Ring Width | 40 mm |
| Lubricant | Oil Preservative |
| Origin | Double Row Self-Aligning |
| I.D. | 90 mm |
| Misalignment Range | 0° - 4° |
| Precision | Standard |
| Rows of Balls | Double |
| Inch/Metric | Metric |
| Seal Material | None |
| Preload Level | None |
| Ball Material | Steel |
| Weight | 7.48 LB |
| EAN or UPC | 4012801478458 |

