- Self-Aligning Bearing Type
- 85 mm Inner Diameter
- 150 mm Outer Diameter
- 36 mm Width
| O.D. | 150 mm |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Cage Type | Metal |
| Outer Ring Width | 36 mm |
| Limiting Speed - Oil | 7200 rpm |
| Preload Level | None |
| Seal Type | Unsealed |
| Origin | Double Row Self-Aligning |
| Capacity | Standard Capacity |
| Static Load Rating [Max] | 23400 N |
| Contact Angle | N/A |
| Material | Steel |
| Precision | Standard |
| Lubricant | Oil Preservative |
| Locking Device | No Locking Device |
| Misalignment Range | 0° - 4° |
| Fillet Radius | 2 mm |
| icNumber | 7702861 |
| Bearing Type | Self-Aligning |
| O.D. Type | Straight |
| Dynamic Load Rating | 59000 N |
| Rows of Balls | Double |
| Radial Internal Clearance | C3 |
| Precision Level | Standard (ABEC 1) |
| Bore Type | Tapered Bore |
| I.D. | 85 mm |
| Enclosure | Open |
| Ball Material | Steel |
| Cage Material | Brass/Bronze |
| No. in Set | Single Bearing |
| Seal Material | None |
| Corner Radius [Min] | 2 mm |
| Snap Ring | No Snap Ring |
| Inch/Metric | Metric |
| Inner Ring Width | 36 mm |
| Weight | 5.774 LB |
| EAN or UPC | 4012801186964 |

