- Self-Aligning Bearing Type
- 70 mm Inner Diameter
- 125 mm Outer Diameter
- 31 mm Width
| Corner Radius [Min] | 1.5 mm |
| Static Load Rating [Max] | 16900 N |
| Bearing Type | Self-Aligning |
| Dynamic Load Rating | 44000 N |
| O.D. | 125 mm |
| I.D. | 70 mm |
| Inch/Metric | Metric |
| Limiting Speed - Oil | 8800 rpm |
| Weight | 2.887 LB |
| EAN or UPC | 4012801478274 |

