Skip to content Skip to navigation menu
Self-Aligning Ball Bearing

2212-K-2RS-TVH-C3

Self-Aligning Ball Bearing
Item #100951294
  • Self-Aligning Bearing Type
  • 60 mm Inner Diameter
  • 110 mm Outer Diameter
  • 28 mm Width
Self-Aligning Ball Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Self-Aligning Bearing Type
  • 60 mm Inner Diameter
  • 110 mm Outer Diameter
  • 28 mm Width
Contact Angle N/A
Cage Material Polyamide (Molded Nylon)
Seal Material Buna-N
Inch/Metric Metric
Precision Standard
Lubricant Lithium Base
Outer Ring Width 28 mm
Rows of Balls Double
Misalignment Range 0° - 1 1/2°
Origin Double Row Self-Aligning
Snap Ring No Snap Ring
Bore Type Tapered Bore
Radial Internal Clearance Specification Greater Than Normal Clearance
No. in Set Single Bearing
Inner Ring Width 28 mm
I.D. 60 mm
icNumber 7700500
Dynamic Load Rating 30500 N
Radial Internal Clearance C3
Temperature Range [Min] -22 °F
Enclosure Double Sealed
O.D. Type Straight
Temperature Range [Max] 248 °F
Limiting Speed - Oil 3450 rpm
Bearing Type Self-Aligning
Precision Level Standard (ABEC 1)
Material Steel
Capacity Standard Capacity
Corner Radius [Min] 1.5 mm
Preload Level None
Static Load Rating [Max] 11400 N
Ball Material Steel
Cage Type Plastic
O.D. 110 mm
Locking Device No Locking Device
Fillet Radius 1.5 mm
Seal Type Contact Seals
Weight 2.358 LB
EAN or UPC 4012801478199
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison