- Self-Aligning Bearing Type
- 35 mm Inner Diameter
- 72 mm Outer Diameter
- 23 mm Width
| Limiting Speed - Oil | 5600 rpm |
| Inch/Metric | Metric |
| Corner Radius [Min] | 1.1 mm |
| Radial Internal Clearance | C3 |
| O.D. | 72 mm |
| Cone Corner Radius | 1.1 mm |
| Bearing Type | Self-Aligning |
| I.D. | 35 mm |
| Static Load Rating [Max] | 5100 N |
| Dynamic Load Rating | 16000 N |
| Weight | 0.889 LB |
| EAN or UPC | 4026677512086 |

