- Self-Aligning Bearing Type
- 30 mm Inner Diameter
- 62 mm Outer Diameter
- 20 mm Width
| Corner Radius [Min] | 1 mm |
| Radial Internal Clearance | C3 |
| Bearing Type | Self-Aligning |
| Inch/Metric | Metric |
| O.D. | 62 mm |
| Static Load Rating [Max] | 6900 N |
| Limiting Speed - Oil | 11500 rpm |
| I.D. | 30 mm |
| Cone Corner Radius | 1 mm |
| Dynamic Load Rating | 26000 N |
| Weight | 0.573 LB |
| EAN or UPC | 4012801160346 |

