- Radial, Self-Aligning Bearing Type
- 110 mm Inner Diameter
- 240 mm Outer Diameter
- 50 mm Width
| Enclosure | Unsealed |
| Ring Modification | None |
| Limiting Speed | 3000 rpm |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| RIC | Normal |
| Outer Ring Width | 50 mm |
| Cage Material | Polyamide (Molded Nylon) |
| Radial Internal Clearance | Normal |
| Corner Radius [Min] | 3 mm |
| Bore Type | Tapered Bore |
| Inch/Metric | Metric |
| I.D. | 110 mm |
| O.D. | 240 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| Dynamic Load Rating | 600000 N |
| Bearing Type | Radial, Self-Aligning |
| Static Load Rating [Max] | 640000 N |
| Weight | 24.25 LB |
| EAN or UPC | 4026677832245 |

