- Radial, Self-Aligning Bearing Type
- 100 mm Inner Diameter
- 215 mm Outer Diameter
- 47 mm Width
| Outer Ring Width | 47 mm |
| I.D. | 100 mm |
| O.D. | 215 mm |
| Corner Radius [Min] | 3 mm |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| Inch/Metric | Metric |
| Dynamic Load Rating | 495000 N |
| Enclosure | Unsealed |
| Limiting Speed | 3600 rpm |
| Bore Type | Tapered Bore |
| Radial Internal Clearance | Normal |
| RIC | Normal |
| Static Load Rating [Max] | 530000 N |
| Bearing Type | Radial, Self-Aligning |
| Ring Modification | None |
| Radial Internal Clearance Specification | Normal Clearance |
| Cage Material | Polyamide (Molded Nylon) |
| Weight | 18.055 LB |
| EAN or UPC | 4026677832214 |

