- Radial, Self-Aligning Bearing Type
- 100 mm Inner Diameter
- 215 mm Outer Diameter
- 47 mm Width
| O.D. | 215 mm |
| Corner Radius [Min] | 3 mm |
| Inch/Metric | Metric |
| RIC | C3 |
| Outer Ring Width | 47 mm |
| Ring Modification | None |
| Bearing Type | Radial, Self-Aligning |
| Limiting Speed | 3600 rpm |
| Cage Material | Polyamide (Molded Nylon) |
| Bore Type | Tapered Bore |
| Dynamic Load Rating | 495000 N |
| I.D. | 100 mm |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Enclosure | Unsealed |
| Static Load Rating [Max] | 530000 N |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| Radial Internal Clearance | C3 |
| Weight | 18.055 LB |
| EAN or UPC | 4026677870339 |

