- Radial, Self-Aligning Bearing Type
- 95 mm Inner Diameter
- 200 mm Outer Diameter
- 45 mm Width
| I.D. | 95 mm |
| Bore Type | Round Bore |
| Enclosure | Unsealed |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Static Load Rating [Max] | 460000 N |
| Radial Internal Clearance | C3 |
| Outer Ring Width | 45 mm |
| Corner Radius [Min] | 3 mm |
| Limiting Speed | 4000 rpm |
| Ring Modification | None |
| Inch/Metric | Metric |
| Dynamic Load Rating | 430000 N |
| O.D. | 200 mm |
| Cage Material | Polyamide (Molded Nylon) |
| RIC | C3 |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| Bearing Type | Radial, Self-Aligning |
| Weight | 14.613 LB |
| EAN or UPC | 4026677870308 |

