| Radial Internal Clearance | C3 |
| O.D. | 200 mm |
| Dynamic Load Rating | 430000 N |
| Inch/Metric | Metric |
| I.D. | 95 mm |
| Limiting Speed | 4000 rpm |
| Corner Radius [Min] | 3 mm |
| Static Load Rating [Max] | 460000 N |
| Bearing Type | Radial, Self-Aligning |
| Weight | 14.616 LB |
| EAN or UPC | 4026677870322 |

