- Radial, Self-Aligning Bearing Type
- 85 mm Inner Diameter
- 180 mm Outer Diameter
- 41 mm Width
| Cage Material | Polyamide (Molded Nylon) |
| Radial Internal Clearance | C3 |
| Static Load Rating [Max] | 375000 N |
| Ring Modification | None |
| Limiting Speed | 4800 rpm |
| Dynamic Load Rating | 345000 N |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Corner Radius [Min] | 3 mm |
| Outer Ring Width | 41 mm |
| Bore Type | Tapered Bore |
| Bearing Type | Radial, Self-Aligning |
| RIC | C3 |
| I.D. | 85 mm |
| Inch/Metric | Metric |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| O.D. | 180 mm |
| Enclosure | Unsealed |
| Weight | 10.866 LB |
| EAN or UPC | 4026677832092 |

