| Radial Internal Clearance | C3 |
| O.D. | 180 mm |
| Inch/Metric | Metric |
| Dynamic Load Rating | 345000 N |
| Static Load Rating [Max] | 375000 N |
| Corner Radius [Min] | 3 mm |
| I.D. | 85 mm |
| Bearing Type | Radial, Self-Aligning |
| Weight | 11.841 LB |
| EAN or UPC | 4026677960054 |
| Radial Internal Clearance | C3 |
| O.D. | 180 mm |
| Inch/Metric | Metric |
| Dynamic Load Rating | 345000 N |
| Static Load Rating [Max] | 375000 N |
| Corner Radius [Min] | 3 mm |
| I.D. | 85 mm |
| Bearing Type | Radial, Self-Aligning |
| Weight | 11.841 LB |
| EAN or UPC | 4026677960054 |