| I.D. | 75 mm |
| Bearing Type | Radial, Self-Aligning |
| Static Load Rating [Max] | 325000 N |
| Inch/Metric | Metric |
| Corner Radius [Min] | 2.1 mm |
| Dynamic Load Rating | 305000 N |
| O.D. | 160 mm |
| Weight | 8.263 LB |
| EAN or UPC | 4026677935526 |
| I.D. | 75 mm |
| Bearing Type | Radial, Self-Aligning |
| Static Load Rating [Max] | 325000 N |
| Inch/Metric | Metric |
| Corner Radius [Min] | 2.1 mm |
| Dynamic Load Rating | 305000 N |
| O.D. | 160 mm |
| Weight | 8.263 LB |
| EAN or UPC | 4026677935526 |