- Radial, Self-Aligning Bearing Type
- 75 mm Inner Diameter
- 160 mm Outer Diameter
- 37 mm Width
| Cage Material | Polyamide (Molded Nylon) |
| Static Load Rating [Max] | 325000 N |
| RIC | Normal |
| Bore Type | Tapered Bore |
| Dynamic Load Rating | 305000 N |
| Inch/Metric | Metric |
| Enclosure | Unsealed |
| I.D. | 75 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| Ring Modification | None |
| Corner Radius [Min] | 2.1 mm |
| Radial Internal Clearance | Normal |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| Bearing Type | Radial, Self-Aligning |
| O.D. | 160 mm |
| Limiting Speed | 4800 rpm |
| Outer Ring Width | 37 mm |
| Weight | 7.824 LB |
| EAN or UPC | 4026677809476 |

