Skip to content Skip to navigation menu
FAG21314-E1-XL-C3

21314-E1-XL-C3

Self-Aligning Spherical Roller Bearing
Item #113506741
  • Radial, Self-Aligning Bearing Type
  • 70 mm Inner Diameter
  • 150 mm Outer Diameter
  • 35 mm Width
FAG21314-E1-XL-C3
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Radial, Self-Aligning Bearing Type
  • 70 mm Inner Diameter
  • 150 mm Outer Diameter
  • 35 mm Width
I.D. 70 mm
Static Load Rating [Max] 270000 N
Bearing Type Radial, Self-Aligning
Corner Radius [Min] 2.1 mm
O.D. 150 mm
Dynamic Load Rating 249000 N
Inch/Metric Metric
Radial Internal Clearance C3
Weight 6.894 LB
EAN or UPC 4026677959904
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison