- Radial, Self-Aligning Bearing Type
- 65 mm Inner Diameter
- 140 mm Outer Diameter
- 33 mm Width
| Ring Modification | None |
| Corner Radius [Min] | 2.1 mm |
| O.D. | 140 mm |
| Bearing Type | Radial, Self-Aligning |
| Radial Internal Clearance Specification | Normal Clearance |
| Inch/Metric | Metric |
| RIC | Normal |
| Bore Type | Round Bore |
| I.D. | 65 mm |
| Outer Ring Width | 33 mm |
| Limiting Speed | 5000 rpm |
| Dynamic Load Rating | 249000 N |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| Enclosure | Unsealed |
| Cage Material | Polyamide (Molded Nylon) |
| Static Load Rating [Max] | 270000 N |
| Radial Internal Clearance | Normal |
| Weight | 5.334 LB |
| EAN or UPC | 4026677809346 |

