| Corner Radius [Min] | 2.1 mm |
| Inch/Metric | Metric |
| Static Load Rating [Max] | 270000 N |
| Dynamic Load Rating | 249000 N |
| Radial Internal Clearance | C3 |
| Bearing Type | Radial, Self-Aligning |
| O.D. | 140 mm |
| I.D. | 65 mm |
| Weight | 5.6 LB |
| EAN or UPC | 4026677959867 |
| Corner Radius [Min] | 2.1 mm |
| Inch/Metric | Metric |
| Static Load Rating [Max] | 270000 N |
| Dynamic Load Rating | 249000 N |
| Radial Internal Clearance | C3 |
| Bearing Type | Radial, Self-Aligning |
| O.D. | 140 mm |
| I.D. | 65 mm |
| Weight | 5.6 LB |
| EAN or UPC | 4026677959867 |